Beli fuse 20 a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric TeSys Vario (Saklar Motor)atribut:
- Range: TeSys
- BUSSMANN British & IEC FuseDeskripsi:Type D fuses are low-voltage, DIN-style fuses for protecting against overcurrent in power distribution systems, electrical cables, and other general industrial equipment. Also called diazed fuses, these milk-bottle-shaped fuses are typically used as replacements for Type D fuses commonly found in European-manufactured equipment. They have different tip diameters based on their current rating to pair with a matching mounting base. This matching system helps ensure protection against overcurrent by preventing the use of fuses rated too high for the circuit. These nonindicating fuses have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover. Time-delay (slow-blow) Type D fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Fast-acting (fast-blow) Type D fuses open within seconds of being exposed to overloads and short circuits for protecting appliances, integrated circuits, control circuits, control circuit transformers, and other equipment with specific current-limitation requirements.atribut:
- UNSPSC: 39121608
- AC Voltage Rating (V): 500
- Body Material: Ceramic
- Body Style: Cylindrical
- Class: D
- Element: Dual
- Fits Fuse Block Style: Nonrejection
- Interrupt Rating (kA): 50 at 500V AC
- Length (inch): 2
- Speed: Time Delay
- Visual Indication: Nonindicating
- monotaro Automotive Fuse Mini Flat (Sekering Otomotif)Deskripsi:To replace the fuseatribut:
- Material: Zinc + PC
- Current (A): Five
- Size (mm): About 10.8 x 16.2 x 4.0
- Color: orange
- Non Brand Karet Pelindung Siku Sudut TiangDeskripsi:Karet bumper pelindung siku tiang atau sudut dinding/pelindung bangunan dari resiko kerusakan akibat benturan benda keras seperti kendaraan.Warna Hitam dan dilengkapi garis reflektif kuning Menyala waktu gelap sehingga tetap terlihat jelas meskipun gelap.Karet kualitas Tinggi dan Elastis.
- Schneider Electric TeSys Mini Varioatribut:
- Performance Level: Standard
- Product or Component Type: Emergency Stop Switch Disconnector
- Range: TeSys
- Poles Description: 3P
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- EATON Safety Disconnect Switch 3+N Pole (Saklar Pemutus)atribut:
- Protection Class: IP65
- Schneider Electric TeSys Vario Enclosed (Saklar Motor)atribut:
- Product or Component Type: Enclosed Emergency Stop Switch Disconnector
- Performance Level: High Performance
- Poles Description: 3P
- Range: TeSys
- Control Type: Rotary handle
- Schneider Disconnect Switch Kit & Component (Komponen Saklar Pemisah)Deskripsi:Switch handles and interlocks are actuators that mechanically disconnect and engage contacts.atribut:
- UNSPSC: 39121501
- Color: Red (Handle Color); Yellow (Handle Front Plate Color)
- For Disconnect Switch Size (A): 16; 25; 32; 40; 63; 80; 100; 125
- For use with: TeSys VLS Series
- Shaft Size (inch): 0.2
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric TeSys LG, LJatribut:
- Control Type: Rotary handle emergency stop red Push-button start white I Push-button stop black O
- [Uc] Control Circuit Voltage: 380/400 V AC 50/60 Hz
- Motor Power (kW): 3 kW at 440 V AC 50/60 Hz 1.1 kW at 220/230 V AC 50/60 Hz 2.2 kW at 400/415 V AC 50/60 Hz
- Thermal Protection Adjustment Range: 4-6.3 A
- EATON Safety Disconnect Switch 3-Pole (Sakelar Pemutus)atribut:
- Number of Poles: 3
- Protection Class: IP65
- GL General Lighting Industrial LED (Lampu Gantung)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Voltage (V): 170-240
- CRI: >/= 80
- Lifetime: 25000
- Color: 6500K Cool Daylight
- BUSSMANN Glass FuseDeskripsi:These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.atribut:
- Body Material: Glass
- Body Style: Cylindrical
- Visual Indication: Glass Fuse
- TEKIRO Hand Grease Gun (Pistol Gemuk)Deskripsi:Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steelatribut:
- Material: Steel
- EATON Handle For P1 Cutoff Switch And P3 Cutoff Switchatribut:
- Suitable Crimping Terminal: P1 cutoff switch, P3 cutoff switch
- Accessory Type: Operation handle
- Lock: 1
- Protection Class: IP65
- monotaro.id Sepatu Safety Antistatik Slip Papua PU (Sepatu Proyek)atribut:
- Color: White
- Upper: Synthetic Leather
- Outsole: Single Density PU
- Slip Sole: Anti Static
- Logo Tag: Direct TPR Injection
- Model : Low Cut Slip-On Shoes
- SNI License: Yes
- SNI Number: SNI Number: JPA 009 016.5
- Series: Papua
- Toe Cap: Steel
Daftar Harga fuse 20 a Terbaru October 2026
| Schneider Electric TeSys Vario (Saklar Motor) | Rp339.900 |
| Fuji Electric Low Voltage Fuse BLA Series | Rp32.900 |
| BUSSMANN British & IEC Fuse | Rp429.900 |
| monotaro Automotive Fuse Mini Flat (Sekering Otomotif) | Rp11.900 |
| Non Brand Karet Pelindung Siku Sudut Tiang | Rp45.900 |
| EWIG Fuse | Rp5.900 |
| Schneider Electric TeSys Mini Vario | Rp769.900 |
| Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB) | Rp129.900 |
| EATON Safety Disconnect Switch 3+N Pole (Saklar Pemutus) | Rp2.499.900 |
| Schneider Electric TeSys Vario Enclosed (Saklar Motor) | Rp779.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/21P103107073-69.jpg)


/jbP103181695-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Pelindung%20Sudut/Non%20Brand%20Karet%20Pelindung%20Siku%20Sudut%20Tiang/3rP111156135-1.jpg)


/bpP103102421-11.jpg)
/cxP106808465-1.jpg)
/85P103109293-12.jpg)
/b9P109737405-3.jpg)
/luP103102786-11.jpg)


/e4P106808508-1.jpg)
/qqP102121962-2.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Hand%20Grease%20Gun%20(Pistol%20Gemuk)/41P103457145-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Khusus/Sepatu%20Safety%20Anti%20Statik/monotaro_id%20Sepatu%20Safety%20Antistatik%20Slip%20Papua%20PU%20(Sepatu%20Proyek)/7zP108415287-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)